Beli canon printer pixma mg2570s di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Canon Printer Inkjet PixmaDeskripsi:System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0atribut:
- Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Canon Printer Inkjet Multifunction PIXMA E-410Deskripsi:Printer All-In-One dengan Harga Terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)atribut:
- Compatible for: (INK) PG-47, CL-57S
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10)
- Dimensions (mm): 426x306x145
- Power (W): 9
- HP Printer LaserJet Proatribut:
- Operating Humidity Range (%RH): 10 to 80
- Display: 2-line backlit LCD graphic display
- Finished Output Handling: Sheetfed
- Operating Temperature Range (°C): 15 to 32.5
- Print Technology: Laser
- Processor Speed (MHz): 1200
- Recommended Monthly Page Volume: 750 to 4000
- Brother Printer Multifunction MFC SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- HP Toner Cartridge 202A untuk Printer LaserJetatribut:
- Compatible for: HP Color LaserJet Pro M254 Printer series, HP Color LaserJet Pro MFP M280 Printer series
- Accuracy class: 15 to 30
- Contents: Toner cartridge; Recycling guide
- Dimensions (WxDxH) (mm): 363x96x111 (without stand)
- Min. Dimensions (WxDxH) (inch): 14.29x3.78x4.37
- Non-Operating Humidity Range (%RH): 10 to 90
- Operating Humidity Range (%RH): 10 to 80
- Page Yield: 1300
- Print Technology: Laser
- Product Type: Standard Capacity Toner Cartridges
- Storage Temperature Range (°C): -20 to 40
- Supply Type: Cartridges
- Technology: Laser
- HP Printer LaserJet Color Pro MFPatribut:
- Print Technology: Laser
- Canon Printer Inkjet Multifunction Maxify MB547Deskripsi:Printer Multifungsi Bisnis yang Unggul Manfaatkanlah kecepatan cetak dan pindai yang pesat dengan layar sentuh. Membuat dokumen berwarna setajam laser dengan mudah. Mencetak atau memindai tanpa kabel dari perangkat seluler atau berbagi dokumen tanpa hambatan dalam folder jaringan. Maks. kecepatan cetak (A4) sekitar 32.5ppm mono / 26.5ppm warna Kecepatan cetak Standar ISO (A4): hingga 24.0ipm (mono) / 15.5ipm (warna) Cetak, pindai, salin, fax, LAN kabel / nirkabel First Print Out Time (FPOT/Waktu Keluar Cetakan Pertama), A4: Sekitar 6.0 detik mono / 7.0 detik warnaatribut:
- Compatible for: (INK) PGI-2700 (Opsional: PGI-2700XL)
- Paper Size: A4, A5, B5, Letter, Legal, Oficio, B-Oficio*, M-Oficio, Foolscap, Legal (India), Executive, 4x6\", 5x7\", 8x10\", Envelopes (DL, COM10, C5, Monarch)
- Dimensions (mm): 463x394x351
- Power (W): 27
Daftar Harga canon printer pixma mg2570s Terbaru March 2026
| Canon Printer Multifunction MG2570s | Rp919.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| Canon Printer Inkjet Pixma | Rp729.900 |
| Epson Printer Ink Tank EcoTank All-in-One | Rp2.399.900 |
| Canon Printer Inkjet Multifunction PIXMA E-410 | Rp999.900 |
| HP Printer LaserJet Pro MFP | Rp4.799.900 |
| HP Printer LaserJet Pro | Rp7.399.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)






























































































































































/HP%20Toner%20Cartridge%20202A%20untuk%20Printer%20LaserJet/P101005515-1.jpg)